Hexagon Socket Head Cap Screw with metric fine pitch thread DIN 912, steel 10.9, zinc-plated, yellow chromated (A2C)
ISO 12474/DIN 912 steel 10.9 zn ptd. yellow fthr.
SCR-ISO12474-10.9-HS10-(A3C)M12X1,5X25
Art.-no. 0108012525
EAN 4038898854050
Register now and access more than 125,000 products
DIN 912 has been withdrawn and replaced by ISO 4762 and ISO 12474. There is some similarity (nominal range changed | standard thread defined in ISO 4762, fine thread moved to ISO 12474).
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 25 mm |
Head diameter (dk) | 18 mm |
Head height (k1) | 12 mm |
Standards | ISO 12474 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS10 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Product class | A |
