Hexagon nut, 1.5xd high DIN 6330, A4 stainless steel, plain
DIN 6330 stainless steel A4 plain form B
NUT-HEX-DIN6330-B-A4-1,5D-WS13-M8
Art.-no. 03499018
EAN 4052703973323
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 12 mm |
External drive (s1) | WS13 |
Standards | DIN 6330 |
Material | Stainless steel A4 |
Surface | Plain |
Width across corners (e) | 14.38 mm |
RoHS-compliant | Yes |
Form | B |
