Hexagon nut ISO 4032 brass, nickel-plated (E2J)
ISO 4032 brass nickel plated
NUT-HEX-ISO4032-BRS-WS24-(E2J)-M16
Art.-no. 0307916
EAN 4060053552426
Register now and access more than 125,000 products
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (m1) | 14.8 mm |
External drive (s1) | WS24 |
Standards | ISO 4032 |
Material | Brass |
Surface | Nickel plated |
RoHS-compliant | Yes |
