Hexagon nut, flat profile with fine thread DIN 936, steel, zinc-plated yellow chromated (A2C)
DIN 936 steel zinc plated yellow fine thread
NUT-HEX-DIN936-17H-WS65-(A2C)-M42X3,0
Art.-no. 03190423
EAN 4046778204598
Register now and access more than 125,000 products
DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M42 x 3 |
Height (m1) | 16 mm |
External drive (s1) | WS65 |
Standards | EN 28675, DIN 936 |
Material | Steel |
Hardness category | 17H |
Surface | Zinc plated yellow |
RoHS-compliant | No |
