Hexagon nut for pressure container construction (PED) ISO 4032, steel 25CrMo4, plain
ISO 4032 steel 25CrMo4, plain
NUT-HEX-ISO4032-PED-1.7218+QT-M33+3.1
Art.-no. 51730233
EAN 4061337095790
Register now and access more than 125,000 products
Complies with Pressure Equipment Directive 2014/68/EU
- Ferritic steel 1.7218 in accordance with DIN EN 10269
- This material meets harmonised standards EN 1515-4, EN 13445-2 and EN 13480-2, and PAS 1057-10
- Temperature resistance: -60°C to 500°C
- Material abbreviation: KG
ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M33 |
Height (m1) | 27.40 mm |
External drive (s1) | WS50 |
Standards | ISO 4032 |
Material | Ferritic steel, 1.7218 |
Surface | Plain |
Regulated area | DIN EN 1515-4 |
RoHS-compliant | Yes |
