Hexagon nut, high profile
ISO 4033 A2 stainless steel, plain
NUT-HEX-ISO4033-A2/70-WS24-M16
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (m1) | 16.4 mm |
External drive (s1) | WS24 |
Standards | ISO 4033 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Width across corners (e) | 26.75 mm |
RoHS-compliant | Yes |