Hexagon nut with clamping piece (all-metal) DIN 6925, steel 10, copper-plated (C2)
DIN 6925 steel 10 copper plated
NUT-HEX-SLOK-DIN6925-10-WS16-(C2)-M10
Art.-no. 036971510
EAN 4045727507858
Register now and access more than 125,000 products
DIN 6925 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats for M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (m1) | 10 mm |
External drive (s1) | WS16 |
Standards | DIN 6925 |
Material | Steel |
Property class | 10 |
Surface | Copper plated |
Locking device operating principle | Single part clamping nut metal |
Locking function | Locking against loosening by clamping |
Thread type | Metric thread |
RoHS-compliant | Yes |
