Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagon nut with flange and clamping piece (full metal) EN 1664, 10 steel with silver zinc-flake coating (ZFSHL)

EN 1664 steel 10, zinc flake, silver
NUT-HEX-FLG-EN1664-10-WS18-(ZFSHL)-M12

Art.-no. 452740312

EAN 4064154750798

Individual price display after login
Hexagon nut with flange and clamping piece (full metal) EN 1664, 10 steel with silver zinc-flake coating (ZFSHL)

Art.-no. 452740312

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.



Corrosion resistance for ZFSHL is:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.

    • Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats changed from 15 mm to 16 mm for M10 dimension.

    Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Thread type x nominal diameter (D)

    M12

    Height (h1)

    13.8 mm

    Flange diameter (dc)

    26 mm

    External drive (s1)

    WS18

    Standards

    EN 1664

    Material

    Steel

    Property class

    10

    Surface

    Flake zinc silver

    RoHS-compliant

    Yes

    Corrosion protection period

    720 h

    Locking device operating principle

    Single part clamping nut metal

    Locking function

    Locking against loosening by clamping

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information