Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagon nut with flange and locking teeth

IFI-145 steel zinc plated UNC
NUT-HX-SER-FLG-ST-(ZN)-1/4_20

Art.-no. 7721014
EAN 4050642715783
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

IFI-145, zinc-plated steel UNC (standard thread)

1 INCH (in) = 25.4 mm



Standard thread tolerance according to ASME B1.1 = 2B (for female thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

1/4 in

Material

Steel

Surface

Zinc plated

Standards

IFI-145

Thread type

UNC

Number of thread starts per inch

20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information