Hexagon socket screw-in nut with collar, imperial DIN 908, brass, plain
DIN 908 brass plain inch
PLG-THR-DIN908-BRS-HS8-G3/8A
Art.-no. 51591138
EAN 4046777764918
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | G3/8 |
Length (l1) | 15 mm |
Head diameter (d2) | 22 mm |
Head height (k1) | 3 mm |
Standards | DIN 908 |
Material | Brass |
Surface | Plain |
Drive type | Hexagon socket |
Internal drive (s1) | HS8 |
Thread type | Pipe thread |
Number of thread starts per inch | 19 |
Thread design | Partial thread |
RoHS-compliant | Yes |