Hexagon socket set screw with ring cutter ASME B18.3, plain steel alloy, UNC (comparable with ISO metric thread)
ASME B18.3 steel alloy UNC
SCR-HX-SOC-SET-CUPPTA-ALLOY-1/4_20X1/4
Art.-no. 7069314025
EAN 4052703970605
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
The "alloy" strength class is comparable with the metric strength class 12.9 and is regulated in the ASTM F912 standard.
Standard thread tolerance according to ASME B1.1 = 3A (for external thread)
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1/4 in |
Length (l1) | 1/4 in |
Internal drive (s1) | HS1/8 inch |
Standards | ASME B18.3 |
Material | Alloy |
Surface | Plain |
Thread type | UNC |
Number of thread starts per inch | 20 |
Thread design | Full thread |
