Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

High-performance, double-sided adhesive tape, crystal-clear, transparent

High-performance dble-sdd adhesive tape, trnsprnt
TRANSP.DOUBLE-SID.TAPE WH.BASE MAT.19MM

Art.-no. 089490919

EAN 4099618147333

Individual price display after login
High-performance, double-sided adhesive tape, crystal-clear, transparent

Art.-no. 089490919

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Made entirely from pure acrylic material


  • Highly adhesive to the majority of materials

  • As it is not supported by foam, PVC or anything else, it is capable of compensating for marked thermal expansion and repeated stress


Transparent, crystal-clear look


Completely invisible and therefore ideal for bonding (attaching components) to/on glass, Plexiglas, polycarbonate etc.



Resistant to high and low temperatures


May also be used near heat sources such as in areas with extremely low temperatures

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cars/Camper vans:


Windscreen rear-view mirror (e.g. Ford), mouldings, emblems, various accessories



Home:


Attaching a wide variety of objects such as slats, hooks etc.



Nautical:


Indoor furniture



Industry:


Windows, illuminated signs, billboards, machine construction etc.



Doors and windows:


Edging, plates etc.



Heating/sanitary:


Shower cubicles, mirrors, ceramic



Electrical and electronic:


Plates, electronic boards, sensors

Instructions

Surfaces to which the tape is applied must be free from grease, dust, loose particles and moisture. It must not be applied at temperatures below 20°C. Initial adhesion may be improved by heating the parts to 60–80°C, for example with a hot air blower. Apply the tape to one of the two parts to be bonded and remove the liner from the tape. Then join the two parts, applying pressure. For maximum adhesion, we recommend applying constant, consistent pressure for a few minutes

Roll width

19 mm

Length of roll

3 m

Thickness

0.5 mm

Min./max. temperature resistance

-40 to 150 °C

Max. short-term temperature resistance

200 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information