Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

High-pressure sprayer

PRESSPRR-PLA-SIDE-3BAR-5LTR

Art.-no. 089134105

EAN 4045989854684

Individual price display after login
High-pressure sprayer

Art.-no. 089134105

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Versatile pressure sprayer for vehicle and industrial cleaning with maximum resistance to acids.

Uniform spraying pattern, even without continuous repumping


Large pressure pad



Easy to fill


Large filling funnel



Low-fatigue concept for mobile use


Carry strap



Large casings


  • Protection of the hose connection

  • Secure spraying pipe holder

  • Secure footing


Targeted application of the agent


Special fan nozzle



FPM seals resistant to chemicals



Specially coated piston rod and stainless steel spring



Resistant to phosphoric acid up to 30 %, resistant to sulphuric acid up to 30 %

Notice

These products must be approved by the manufacturer for application in sprayers.

This information is only a recommendation based on our experience. Preliminary testing required! For further information, see the technical information leaflet.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For vehicle and industrial cleaning, application of disinfectants, commercially available pesticides and construction chemicals (e.g. wallpaper stripper).

Liquid volume

5 l

Operating pressure

3 bar

Flow capacity

0.69 l/min

Max. operating temperature

40 °C

Material

Plastic

Height x width

490 x 220 mm

Hose length

2.5 mm

Product weight (per item)

2600 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information