Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hinge protection

Door hinge-plate fixing
DRHNGEPLTFXNG-ST-SILVER

Art.-no. 0688399951

EAN 4048539034963

Individual price display after login
Hinge protection

Art.-no. 0688399951

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

To increase the break-in resistance of apartment entrance and house doors
  • Can be used on rebated wooden doors with 4 mm rebate space

  • Makes it harder to pry out the door leaf

  • The bolt is fixed in the door leaf and the locking plate is recessed into the frame

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel / Die-cast zinc

Surface

Anodised

Colour

Silver coloured

Gloss level

Matt

DIN direction

DIN R/L

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information