Hinge, three-leaf, with extractable pin
Hinge, 3-wing, extractable pin
WELDHNGE-STDR-ST-3PCS-3WING-140MM
Art.-no. 097020140
EAN 4045989194865
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length | 144 mm |
Roll diameter | 16 mm |
Wing length | 33 mm |
Wing length 2 | 68 mm |
Width of wing on nut | 21.5 mm |
Wing thickness | 5 mm |
Stud diameter | 10.7 mm |
Washer thickness | 2.5 mm |
Material | Steel |
Material of pin | Steel |
Material of washer | Steel |
Surface | Plain |
Surface of the pin | Zinc plated |
Surface of the washer | Zinc plated |
Product weight (per item) | 237.733 g |
