Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Hole-cleaning brush set with bit holder

INSPTL-CLNS-BRSH-SET-1/4IN

Art.-no. 1952007105

EAN 4068362303968

Individual price display after login
Hole-cleaning brush set with bit holder

Art.-no. 1952007105

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

This brush set is ideal for cleaning holes dia. 8-25 mm
  • Wide range of uses - for cleaning holes of various sizes, therefore ideal for use in the automotive sector for cleaning e.g. engine and chassis

  • Practical bit chuck - can be used directly in cordless screwdrivers or drills

  • Robust stainless steel design ensures durability and resistance

  • Cylindrical shape enables efficient and thorough cleaning

  • Extensive set with a variety of brush sizes for various applications

  • Technical data: Form: Cylindrical; drive: 1/4 inch (6.3 mm) bit chuck; length: Shank/brush: each 45 mm/total: 100 mm; material: Stainless steel

  • Scope of delivery: stainless steel hole-cleaning brushes, 1x each dia. 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 19, 20, 22 and 25 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Excellent for cleaning and machining holes, threads and hard-to-reach areas in various materials.

Number of pieces in assortment/set

14 PCS

Material

Stainless steel

Hole-cleaning brush set with bit holder including:
Spare parts car/comm. vehicle special tools
1 x
Spare parts car/comm. vehicle special tools

SP-BRSH-D19MM

Quantity: 1 x
Spare parts car/comm. vehicle special tools
1 x
Spare parts car/comm. vehicle special tools

SP-BRSH-D20MM

Quantity: 1 x
Spare parts car/comm. vehicle special tools
1 x
Spare parts car/comm. vehicle special tools

SP-BRSH-D22MM

Quantity: 1 x
Spare parts car/comm. vehicle special tools
1 x
Spare parts car/comm. vehicle special tools

SP-BRSH-D25MM

Quantity: 1 x
Spare parts car/comm. vehicle special tools
1 x
Spare parts car/comm. vehicle special tools

SP-BRSH-D8MM

Quantity: 1 x
Spare parts car/comm. vehicle special tools
1 x
Spare parts car/comm. vehicle special tools

SP-BRSH-D9MM

Quantity: 1 x
Spare parts car/comm. vehicle special tools
1 x
Spare parts car/comm. vehicle special tools

SP-BRSH-D10MM

Quantity: 1 x
Spare parts car/comm. vehicle special tools
1 x
Spare parts car/comm. vehicle special tools

SP-BRSH-D11MM

Quantity: 1 x
Spare parts car/comm. vehicle special tools
1 x
Spare parts car/comm. vehicle special tools

SP-BRSH-D12MM

Quantity: 1 x
Spare parts car/comm. vehicle special tools
1 x
Spare parts car/comm. vehicle special tools

SP-BRSH-D13MM

Quantity: 1 x
Spare parts car/comm. vehicle special tools
1 x
Spare parts car/comm. vehicle special tools

SP-BRSH-D14MM

Quantity: 1 x
Spare parts car/comm. vehicle special tools
1 x
Spare parts car/comm. vehicle special tools

SP-BRSH-D15MM

Quantity: 1 x
Spare parts car/comm. vehicle special tools
1 x
Spare parts car/comm. vehicle special tools

SP-BRSH-D16MM

Quantity: 1 x
Spare parts car/comm. vehicle special tools
1 x
Spare parts car/comm. vehicle special tools

SP-BRSH-D17MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information