Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hood for rain jacket

Hood for winter raincoat for construction
HOOD FOR RAINJACKET

Art.-no. M036002999

EAN 4250004434349

Individual price display after login
Hood for rain jacket

Art.-no. M036002999

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

This practical hood made from comfortable, PU-coated cotton fabric can be quickly and easily attached to the Modyf winter construction site rain jacket!
  • Cotton fabric with PU coating

  • Can be buttoned onto the rain jacket

  • Hood adjustable with drawstring
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow

Size

One size

Material

100% cotton, polyurethane-coated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information