Hot glue gun HKP 220
Hot glue gun, HKP 220
HOTGLUGUN-EL-HKP220
Art.-no. 07026231
EAN 4045989537105
Register now and access more than 125,000 products
Adjustable operating temperature
Melting point and processing temperature can vary from glue to glue. The HKP 220 allows the heating output to be matched and set according to the particular glue.
Exact dosing
The trigger can be set via a mechanical stroke limit so that exactly the same amount of glue is applied on each actuation.
Low-fatigue work
The long trigger promises ergonomically perfect handling. The stroke limit described above can also be used to set the distance from the trigger to the handle to suit the size of your own hand.
Datasheets(X)
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class I/protective grounding |
Power input | 220 W |
Min./max. melting temperature | 140 to 220 °C |
Min./max. flow rate per weight | 0.7-1.2 kg/h |
Length x height | 290 x 230 mm |
Weight of machine | 0.6 kg |
Cable length | 2.5 m |
MLTADH-CLEAR-180MM-500G
CASE-EMPTY-(HKP-220)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units