Hydraulic car jack With pressure limiting valve
Hydraulic lifting jack VBG-8 approval
LFTJACK-HYDRAULIC-2TO
Register now and access more than 125,000 products
- 3-arm pump lever, 700 mm long
Tested in line with VBG-8
Datasheets(X)
Load capacity | 2000 kg |
Spindle length (B) | 92 mm |
Lift height (C) | 115 mm |
Min./max. construction height | 170-377 mm |