Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hydraulic trolley jack RH-4

Hydraulic trolley jack RH-4
TRLYJACK-(RH-4)-(PAYLOAD-4TO)

Art.-no. 071554 150

EAN 4046778244051

Individual price display after login
Hydraulic trolley jack RH-4

Art.-no. 071554 150

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With a robust frame construction and a load capacity of 4,000 kg.

Convex rollers and swivelling wheels mounted on ball bearings ensure a high level of manoeuvrability



In the event of overloading, the safety valve causes the lifting rod to enter into idling operation


However, the lifting height is maintained to ensure safety



Additional foot pedal for activating the quick-lift function



Reliable, precision control during lifting and lowering actions thanks to the simple means of operating the lifting rod



Lifting rod with ergonomic, rubber-coated handle



Pneumatic rubber wheels not included in scope of delivery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

4000 kg

Min. height (A)

145 mm

Max. height (B)

560 mm

Product weight (per item)

70000.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pneumatic rubber wheel

PNRBRWHL-(F.TRLYJACK-RH4/6)-2PCS

Facilitate easy transportation and ensure good steerability
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information