Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hydraulic trolley jack RHC-2

Hydraulic trolley jack RHC-2
TRLYJACK-(RH-C)-(PAYLOAD-2TO)

Art.-no. 071554 100

EAN 4038898544852

Individual price display after login
Hydraulic trolley jack RHC-2

Art.-no. 071554 100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With a robust frame construction and a load capacity of 2,000 kg as well as an extremely low saddle height.
  • Convex rollers and swivelling wheels mounted on ball bearings allow high manoeuvrability

  • In the event of overloading, the safety valve causes the lifting rod to enter no-load operation. However, the lifting height is maintained to ensure safety

  • Additional foot pedal for activating the quick-lift function

  • Simple operation of the lifting rod for safe and precise control during lifting and lowering actions

  • Lifting rod with ergonomic, rubber-coated handle

  • Extremely low saddle height (80 mm) for low-level mounting points

  • Plastic wheels for non-damaging, smooth travel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

2000 kg

Min. height (A)

80 mm

Max. height (B)

500 mm

Product weight (per item)

32000.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Saddle cushion made from oil-resistant rubber

SADCUSH-(F.TRLYJACK-RHC)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information