Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hydro sponge

Hydro sponge
CLNSPNG-HYDRO-L165XW110XH65MM

Art.-no. 0899700420

EAN 4050642866737

Individual price display after login
Hydro sponge

Art.-no. 0899700420

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For pre-cleaning, final cleaning of tiles and for jointing tasks
  • Open cell structure

  • Highly resistant to tearing and abrasion

  • Absorbs water well

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Use the wet sponge to remove cement/joint mortar residue from tiles by applying light pressure.

Material

Polyurethane foam

Length x width x height

16.5 x 11 x 6.5 cm

Length

16.5 cm

Width

11 cm

Height

6.5 cm

Cell structure

Open

Form

Rectangular

Compression force deflection conditions

40% deformation

Min. compression force deflection

2.5 kPa

Max. compression force deflection

4.5 kPa

Min. longitudinal tensile strength

180 kPa

Min. transverse tensile strength

180 kPa

Min. diagonal breaking elongation

200 %

Min. longitudinal breaking elongation

200 %

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Tile-washing bucket system

TLEBCKTSYS-PLA-W.ROLL-7PCS

For effective pre-cleaning and washing of freshly grouted tiled surfaces, 23 litres
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information