Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

IX BACK AIR exoskeleton for back support

EXSKLTT-IX-BACK-AIR-ONESIZE

Art.-no. 0899033301

EAN 4065482088355

Individual price display after login
IX BACK AIR exoskeleton for back support

Art.-no. 0899033301

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible exoskeleton for relieving the lower back. For more comfort, stamina and precision in everyday working life with maximum freedom of movement.

Relieves the lower back


  • Ideal support for repetitive lifting tasks - increases load capacity by up to 52 %.

  • Reduces strain in constrained postures when bending by 56 % to 75 %.

  • Relieves the back via the biomechanical redirection of the body's own energy.


Freedom of movement without compromise


  • Unrestricted freedom of movement due to its innovative design.

  • High system stability and robust design for daily use.

  • Also ideal for use on industrial trucks.

  • Even suitable for working in tight spaces and on stairs.


Quick to use and easy to adapt


  • Easy, intuitive handling with a total weight of only 3.0 kg.

  • Can be put on and taken off in less than 20 seconds.

  • Can be easily adapted to different body sizes without tools.


Hygienic, comfortable and user-friendly


  • Removable and washable padding, use a gentle wash programme at 30 °C.

  • Choose between 2 different levels of support.

  • Magnetic Fidlock for opening and closing the leg bands and breast plate in seconds.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Exoskeleton IX Back Air is ideal for supporting and relieving the lower back during work activities to promote health and efficiency.

Size

One size

Product weight (per item)

3.020 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information