Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ice scraper With brush, telescopic

Ice scraper with brush, pull-out
HNDBRSH-W.ICESCPR-EXTEN-(1,00-1,40M)

Art.-no. 0695943954

EAN 4062856083435

Individual price display after login
Ice scraper With brush, telescopic

Art.-no. 0695943954

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Especially for trucks, buses, SUVs etc.
  • Adjustable length

  • Ice scraper and broom can be removed
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red

Colour of handle

Black

Length

1400 mm

Material

ABS

Material of long handle

Aluminium

Material of bristles

PP - Polypropylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information