Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Impact ratchet screwdriver, pneumatic

Impact ratchet screwdriver, pneumatic, others
IMPRTCHSCRDRIV-PN-DSR1/2IN
DSR1/2 ZO

Art.-no. 0703111

EAN 4011231617529

Individual price display after login
Impact ratchet screwdriver, pneumatic

Art.-no. 0703111

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tool holding device

1/2-inch external square

Rotation speed

300 rpm

Max. torque

70 Nm

Air consumption

112 l/min

Length

250 mm

Operating pressure

6.3 bar

Min. hose inner diameter

9 mm

Nominal diameter in inches

1/4 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information