Indexable insert tungsten carbide TNMG (medium machining)
ISO N medium machining TN
INDEXAINRT-TNMG160408-HA-HU01
Art.-no. 5445514302
EAN 4065233015494
Register now and access more than 125,000 products
- Highly positive rake
Datasheets(X)
Longitudinal turning and facing with moderate infeeds
Material to be processed | Non-ferrous metal |
Supply type | Medium finishing |
Material | Carbide |
ISO-Code Rotating | TNMG 160408 |
Chip breaker code | HA |
Carbide type ISO | N10 |
Carbide type | HU01 |
Machining conditions for indexable insert | Medium |
Shape of indexable insert ISO | T |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 16 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Carbide type area ISO | N |
Materials group | N (primary application) |
min./max. ap | 0.8-3.5 mm |
f min./max. | 0.1-0.4 mm/r |
Min./max. Vc in non-ferrous metals | 450-750 m/min |