Indexable insert tungsten carbide WNMG (finishing)
ISO M finishing WN
INDEXAINRT-WNMG080408-VP2-HP8110
Art.-no. 5445412102
EAN 4065233019010
Register now and access more than 125,000 products
- Positive rake
- High productivity thanks to sharp cutting edges and wide chip pockets
- Excellent PVD coating technology with high hardness and oxidation resistance for extended service life
Datasheets(X)
Longitudinal turning and face turning for higher infeed
Material to be processed | Stainless steel |
Supply type | Smoothing |
Material | Carbide |
ISO-Code Rotating | WNMG 080408 |
Chip breaker code | VP2 |
Carbide type ISO | M10 |
Carbide type | HP8110 |
Machining conditions for indexable insert | Good |
Shape of indexable insert ISO | W |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 08 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Coating | PVD |
Carbide type area ISO | M |
Materials group | M (primary application) |
min./max. ap | 0.5-5 mm |
f min./max. | 0.12-0.5 mm/r |
Min./max. Vc in stainless steel | 110-210 m/min |