Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Indexable insert tungsten carbide WNMG (medium machining)

ISO M medium finishing WN
INDEXAINRT-WNMG080404-MM-HC9135

Art.-no. 5445412310

EAN 4065233019560

Individual price display after login
Indexable insert tungsten carbide WNMG (medium machining)

Art.-no. 5445412310

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for medium infeed and feed in stainless steel (ISO M)
  • Reduced cutting load thanks to soft rake

  • Stable chip flow at high feed rates/cutting depths and fewer built-up edges thanks to wide chip pockets
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Longitudinal turning and face turning for higher infeed

Material to be processed

Stainless steel

Supply type

Medium finishing

Material

Carbide

ISO-Code Rotating

WNMG 080404

Chip breaker code

MM

Carbide type ISO

M35

Carbide type

HC9135

Machining conditions for indexable insert

Unfavourable

Shape of indexable insert ISO

W

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

08

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

04

Coating

CVD

Carbide type area ISO

M

Materials group

M (primary application)

min./max. ap

0.5-4 mm

f min./max.

0.1-0.4 mm/r

Min./max. Vc in stainless steel

220-260 m/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information