Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Industrial wet and dry vacuum cleaner ISS 35

ISS 35 industrial wet & dry vacuum cleaner
VACCLNR-WET/DRY-EL-(ISS35)
ISS35

Art.-no. 07011371

EAN 4053479337012

Individual price display after login
Industrial wet and dry vacuum cleaner ISS 35

Art.-no. 07011371

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Universal vacuum for absorption and suction cleaning. Suitable for wet and dry operation.

Optimum utilisation of container size


Flat folding filter does not protrude into the container



Good running properties


Large, robust rubberised wheels

Notice
  • During dry vacuuming, a dust bag and folding filter must always be used. Do not vacuum without a filter system; otherwise, the vacuum motor may be damaged and there could be a health risk due to increased fine dust emissions.

  • Use a PES flat folding filter for wet vacuuming.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for all general cleaning work, e.g. car vacuuming, floor cleaning and workbench cleaning.

Air current

61 l/s

Underpressure

230 mbar

Bin capacity

34 l

Max power

1380 W

Cable length

7.5 m

Hose connection diameter

58 mm

Min./max. frequency

50 / 60 Hz

Sound-pressure level

67 dB

IP protection class

IP X4

Length

517 mm

Width

375 mm

Height

572 mm

Designation ISS 35
Art. no.
ISS 35-S automatic
Art. no.
ISS 45-M automatic
Art. no.
ISS 55-S automatic
Art. no.
Description Universal vacuum for
suctioning and exhaust.
Suitable for wet and dry operation.
Universal vacuum with
high output. They also
are suitable for operation with
electric tools.
Special vacuum for dry,
non-flammable,
hazardous to health
substances with MAK values
≥ 0.1 mg/m3.
No carcinogenic
substances other than wood dust
may be sucked up.
Construction and metal vacuum
(with accessories).
For use with a
core drill, as well as general
Cleaning work
on construction and in metal operations.
Applications
Exclusively for normal dry dirt and for cleaning
Damp or wet dirt and liquids
Use as suction for electric tools or for cleaning surfaces covered with fine dusts. -
Technical data
Certification - - Dust class M -
Direct connection for
electric tools
- Power supply directly to
vacuum for E-tools
from 100–2200 watts with
automatic
on/off device.
Power supply directly to
vacuum for E-tools
from 100–2200 watts
with automatic
on/off device.
Acoustic signal with
undershooting of
minimum volume flow*
of the air.
Power supply directly to
vacuum for E-tools
from 100–2200 watts with
automatic
on/off device.
Anti-static preparation -
Automatic filter cleaning -
Fill-level monitoring
with wet vacuuming
Electronic – With foaming and non-conductive liquids (e.g. drilling emulsion, oils and fats), the device is not switched off when the container is full. The level must be checked continuously and the container emptied in good time.
Motor output (∅)
Motor output (max.)
1200 W
1380 W
1200 W
1380 W
1200 W
1380 W
1200 W
1380 W
Voltage 220–240 V/50/60 Hz 220–240 V/50/60 Hz 220–240 V/50/60 Hz 220–240 V/50/60 Hz
Container volume
Gross
Wet

34 l
19 l

34 l
19 l

43 l
30 l

54 l
40 l
Air stream 61 l/sec. ** 61 l/sec. ** 61 l/sec. ** 61 l/sec. **
Vacuum 230 mbar 230 mbar 230 mbar 230 mbar
Area of folding filter 0.62 m2 0.62 m2 0.62 m2 0.62 m2
Canister material PP PP PP PP
Splash-proof IPX4 IPX4 IPX4 IPX4
Dimensions (L x W x H) 517 x 375 x 572 mm 517 x 375 x 572 mm 517 x 375 x 687 mm 580 x 375 x 864 mm
Connecting cable/cable type 7.5 m/plastic 7.5 m/rubber (H07 RN-F) 7.5 m/rubber (H07 RN-F) 7.5 m/rubber (H07 RN-F)
Vol., sound level 67 dB (A) 67 dB (A) 67 dB (A) 67 dB (A)
Weight approx. 11 kg approx. 12.5 kg approx. 13.7 kg approx. 17 kg
Protection class II I I I
Industrial wet and dry vacuum cleaner ISS 35 including:
1 x
Suction hose, clip-on for ISS and TSS series

SUCNHOSE-(F.VC-ISS)-NW35-L3M

Description:
3 m
Quantity: 1 x
1 x
Flat folding filter, paper for ISS series

FLFLDFILTPAP-F.VC-ISS

Quantity: 1 x
Crevice nozzle, plug-in for ISS and TSS series
1 x
Crevice nozzle, plug-in for ISS and TSS series

JNTNOZ-(F.VC-ISS)-NW35-290MM

Quantity: 1 x
2 x
Chrome-plated suction pipe made of metal for ISS and TSS series

SUCNPIP-(F.VC-ISS)-MET-NW35-500MM

Quantity: 2 x
1 x
Clip-on elbow for ISS and TSS series

ELBW-(F.VC-ISS)-PLA-NW35

Quantity: 1 x
1 x
Wet/dry filter bag, fleece

WET/DRYFILTBG-FLC-F.VC-ISS

Description: Extremely tear-resistant, 3-ply fleece filter bag of dust class M for industrial vacuum cleaners. Suitable for normal dirt, abrasive dusts, fine dusts and moist dirt
Quantity: 1 x
1 x
Upholstery nozzle, plug in

UHLSTNOZ-PLGA-F.VC-NW35

Quantity: 1 x
1 x
Wet/dry floor nozzle, plug-in for ISS series

WET/DRYFLRNOZ-F.VC-PLA-NW35-300MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Flat folding filter, coated for ISS series

FLFLDFILT-PES-(F.VC-ISS)

x 1 pcs
Elbow, electrically conductive for ISS and TSS series

ELBW-F.VC-ISS-(EL-COND)-NW35

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information