Industrial wet and dry vacuum cleaner ISS 45-M AUTOMATIC
Industwet/dry vac. clnr ISS 45-M automat
VACCLNR-WET/DRY-EL-(ISS45-M AUTOM)
MASTER
ISS45-M
Register now and access more than 125,000 products
Individual adjustment of the suction power for the respective application
Variable speed control
Optimum use of container size
Flat pleated filter does not protrude into the container
Anti-static preparation
Separate anti-static accessories (suction hose, electrically conductive connecting sleeve) allow electrostatic charges, e.g., when grinding plastics, to be routed away from the user.
Automatic filter cleaning system
- Consistently high suction power, no manual activation via a button required
- The flat pleated filter is cleaned automatically by an air blast approx. every 15 seconds (pulsating noise).
- Effective filter cleaning for consistently high suction power
- Long operating time without filter change
- Low maintenance costs
- A dust bag and folding filter must always be used when dry vacuuming. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.
- Use a PES flat pleated filter for wet vacuuming.
Datasheets(X)
Certified vacuum cleaner for hazardous dusts, e.g., wood dust, paints and plastics. Not for asbestos! Also equipped for use with power tools (e.g., wall slitting cutter).
Air current | 61 l/s |
Underpressure | 230 mbar |
Bin capacity | 45 l |
Max power | 1380 W |
Cable length | 7.5 m |
Hose connection diameter | 58 mm |
Min./max. frequency | 50 / 60 Hz |
Sound-pressure level | 67 dB |
IP protection class | IP X4 |
Length | 517 mm |
Width | 375 mm |
Height | 687 mm |

CONSLEV-F.VC-NW35-450MM

JNTNOZ-(F.VC-ISS)-NW35-290MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!