Industrial wet and dry vacuum cleaner ISS 45-M automatic
Ind. wet/dry vacuum cleaner ISS 45-M automat 2013
VACCLNR-WET/DRY-EL-(ISS45-M AUTOM)
MASTER
ISS45-M
Register now and access more than 125,000 products
Infinitely variable speed regulation
Individual adaptation of the vacuum power to the respective application.
Flat folding filter does not protrude into the container
Optimal utilisation of the container.
Accessories with practical clip
Quick and secure connection without tiresome screwing work.
Automatic filter cleaning system
The flat folding filter is cleaned automatically by an air blast approx. every 15 sec. (pulsing noise).
This guarantees:
- Effective filter cleaning for constant high vacuum power
- Long usage periods without changing the filter
- Low maintenance costs
During dry vacuuming, a dust bag and folding filter must always be used. Do not vacuum without a filter system, or else the vacuum motor may be damaged and there could be a health risk due to increased fine dust emissions.
Datasheets(X)
Certified vacuum cleaner for hazardous dusts, e.g. wood dusts, paints and plastics. Not for asbestos!
Also equipped for use with electric tools (e.g. wall slitting cutter).
Air current | 56 l/s |
Underpressure | 220 mbar |
Bin capacity | 43 l |
Max power | 1380 W |
Cable length | 7.5 m |
Min./max. frequency | 50 / 60 Hz |
Sound-pressure level | 67 dB |
IP protection class | IP X4 |
Length | 520 mm |
Width | 380 mm |
Height | 695 mm |
CBLCLIP-F.VC-PLA-NW35-5STK
CONSLEV-F.VC-NW35-450MM
JNTNOZ-(F.VC-ISS)-NW35-290MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!