Inert gas welding wire
MIG welding wire ER CuSi-A
WELDWRE-MIG-CUSI3-D0,8MM
Register now and access more than 125,000 products
- DIN 1733 SG — CuSi3
- AWS designation: ER CuSi-A
- Material no.: 2.1461
- Connection welding of copper, copper-silicon and copper-zinc alloys
- Less spatter reduces rework
- Minimal pore formation and high seam strength
Datasheets(X)
Especially for use on galvanized bodywork and electrogalvanized workpieces.
Vehicle construction, car body workshops, boiler industry, industrial mechanical engineering, frame construction and system engineering.
Wire diameter (Ø) | 0.8 mm |
Layer-coiled | Yes |
Weight | 15 kg |
Type of coil | Basket coil |
Material | Steel |
DIN | 1733 |
Product weight (per item) | 1000.000 g |