Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Injector coil for induction heater IEG-1000 Solid

Injector coil for induction heater IEG-1000 SOLID
INJCOIL-(F.IEG-1000 SOLID)-25MM

Art.-no. 0702999169

EAN 4053479282381

Individual price display after login
Injector coil for induction heater IEG-1000 Solid

Art.-no. 0702999169

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Injector coil for IEG-1000 Solid induction heater.

Notice

Caution: The coils may be hot. Risk of burns.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For induction heating of diesel injection nozzles.

Instructions

Loosen the fixing screws on the top of the device. Insert the coil of your choice as far as it will go into the front of the device. Tighten the fixing screws by hand.

Diameter

25 mm

Length

270 mm

Product weight (per item)

90.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information