Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Insulated round connector, easy entry

Round plug, insulated, easy entry
RDPLG-BLUE-948

Art.-no. 05587559

EAN 4045989169542

Individual price display after login
Insulated round connector, easy entry

Art.-no. 05587559

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Material:
  • Brass

  • Galvanised layer

  • Rated voltage max.
  • 300 V

  • "Easy Entry" insertion

  • Easy, fast and safe insertion of the conductor

  • RoHS compliant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

1.5-2.5 mm²

Colour

Blue

Diameter

5 mm

Min./max. temperature conditions

-15 to 75 °C

Insulating material

PVC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information