Insulation anchor W-ID SLIM
Insulation anchor W-ID SLIM
DWL-(W-ID SLIM)-ZD-A2-8X62-D15
Register now and access more than 125,000 products
- The special thread geometry makes it extremely easy to screw into the insulation
- For optimal processing, the mounting part must have a through hole of min. 8 mm and max. 12 mm
- Thanks to the drill tip, the anchor penetrates effortlessly through the plaster and sealing layer
- No tool changes required during installation
- No need to pre-drill in masonry or ETICS
- No penetration of masonry, so no thermal bridges are created
- The anchor is used in push-through installation
Create sheet metal
Screw in insulation anchor
Datasheets(X)
For installation of sealing strips, wall connection panels, skirting boards, putty strips, stucco mouldings, stucco profiles, fixing strips, metal wall covers, cornice covers, ventilation covers, gravel borders, post boxes, light fittings, house numbers, advertising signs, company plaques, signposts and fly screens.
Suitable for use outdoors and in wet rooms - A2 stainless steel screw and washer
Anchor length (l) | 62.7 mm |
Head diameter (ds) | 15 mm |
Colour | Stainless steel coloured |
Hole diameter in component (d Bau) | 8 mm |
Embedding depth (h s) | 57 mm |
Material | Die-cast zinc |
Material of screw | Stainless steel A2 |
Type description | W-ID SLIM |
Shank diameter | 6.23 mm |
Thread length (dowel thread) | 46.9 mm |
Performance data | ||
Distanza asse consigliata | a ≥ [mm] | 150 |
Distanza bordo consigliata | ar [mm] | 75 |
Profondità di inserimento | hs [mm] | 58 |
Spessore minimo di isolamento | d ≥ [mm] | 60 |
Hole dia. in component | dbau [mm] | 8 - 12 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!