Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Insulation saw

Insulation saw, serrated
INSUSAW-CORRUGATED-600MM

Art.-no. 5760031906

EAN 4046777124743

Individual price display after login
Insulation saw

Art.-no. 5760031906

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality insulation saw with 2-component cork handle and serrated blade

With serrated blade



With 2-component cork handle


For comfortable working



45° and 90° marking angles integrated in handle


Fast and easy marking of lines and angles



Includes tooth guard

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cutting glass wool

Sheet length

470 mm

Length

600 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information