Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Insulation saw

Insulation saw, toothed
INSUSAW-TOOTHED-500MM

Art.-no. 5760031905

EAN 4046777131949

Individual price display after login
Insulation saw

Art.-no. 5760031905

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality insulation saw with 2-component cork handle and special teeth for the precise sawing of insulation materials.

Easy to use


Two-component cork handle



45° and 90° marking angles integrated in handle


Fast and easy line and angle marking



Delivery incl. tooth protection

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For insulations, hard foam, polystyrene, plastered profiles

Sheet length

460 mm

Length

600 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information