Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Integrated waste bin 270

Integrated waste collector 270
RECYCLSYS-WASTEBIN-WHITE-13 LTR

Art.-no. 0683720050
EAN 4050642368668

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Simple installation



With cam and door-friendly anti-blockage system


Lifts the lid automatically when the door is opened



Waste collector can be removed easily from the guide rail


The bin and cupboard door are easy to clean



Plastic (PP) shell, lid, rings and waste bin insert with carry handle


Secure and robust handle



Can be used on left or right



Capacity: 13 litres

Notice

Delivery time: approx. 8 working days after receipt of order

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cabinet width

400 mm

Volumetric capacity

13 l

Material

Plastic

Colour

White

Height

360 mm

Depth

300 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information