Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Interior lining clip Type 7

Interior trim clip, type 7
INTRMCLIP-PSA-CITR/PEUG-TRANSPARENT

Art.-no. 0501121135

EAN 4046778488455

Individual price display after login
Interior lining clip Type 7

Art.-no. 0501121135

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Foot split twice, not combined with cap, head not round
  • Pre-mounted on the trim and then inserted into a corresponding hole on the base component.

  • Tolerance compensation possible

  • Removal of the trim possible

  • Also serves as a seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fastening of trims to carrier components

Min./max. drill hole diameter

8.5-8.5 mm

Min./max. attachment thickness

0.7-1.5 mm

Head diameter (A)

8 mm

Length below head (B)

10.45 mm

Core diameter (C)

3 mm

Grip range head (D)

1.8 mm

Colour

White

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

Universal

Corresponds to original spare part number

6995X3

Type of vehicle

Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information