Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Interior window sealing tape Euraseal I-700

Interior window sealing tape Euraseal I-700
WNDWSEALTPE-IN-I700-EURASEAL-W100MM-L15M

Art.-no. 0875577100
EAN 4056807852867

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For seals, window connection joints and sealing of perimeters in indoor use.

Not visible once installed


Can be plastered over quickly and cleanly.



Air and water-vapour-tight


The specifications of the applicable heat protection ordinance and DIN 4108 Part 7 are fulfilled when the product is used correctly and professionally.



Excellent adhesive strength


  • Provided by butyl compound

  • Covered on one side with plastic fleece

  • Also features self-adhesive mounting strip

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Indoor window perimeter joints that will be plastered over

  • For indoor sealing and perimeter sealing of façade structures, glasshouses or greenhouses
Instructions

Preparation


The surfaces must be dry, dust-free and grease-free and load-bearing. On mineral and highly absorbent surfaces, we recommend using butyl primer.



Installation on windows


Pull the protective film off the self-adhesive strip and stick the sealing tape to the back of the blind frame. Fit the window and fill foam into the joint with PURLOGIC Top or PURLOGIC Flex.



Installation on masonry


Pull the protective paper off the butyl, fix the butyl strip to the wall and press on firmly using a roller.

Colour

Butyl grey

Backing material

Non-woven

Adhesive base

Butyl natural rubber

Width

100 mm

Thickness

1.5 mm

Length of roll

15 m

Design

With self-adhesive strips

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-20 to 80 °C

Design of the carrier material

One side fleece laminated

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Ultraviolet resistance

Limited

Min. air layer thickness equivalent to water-vapour diffusion

225 m

Max. water-vapour diffusion resistance factor value µ

150000

Dynamic peel strength at 25 mm

11 N

Building material compatibility

Conventional building materials

Shelf life from production/conditions

12 Month / at 20°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Primer spray

SPRPRIM-(BUTYL-BITU)-TRANSP-500ML

Spray adhesion promoter for applying butyl and bitumen tapes to porous and absorbent surfaces.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information