Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Interlocking tape

Self-adh. hook and loop fastener, mushroom-shaped
SECTPE-SA-BLACK-25MMX3M

Art.-no. 0894808

EAN 4045727976005

Individual price display after login
Interlocking tape

Art.-no. 0894808

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For fixing various types of removable objects, such as Telepass, phone accessories, coverings, carpets, trims, projectors, signs and first aid kits.

Acrylic adhesive


Excellent adhesion to metal, plastic, glass, paint, wood, stone



"Mushroom head" adhesion system


No closure element required as it adheres to itself (interlocking heads)



High temperature resistance


Wide range of applications



Thickness of adhesive bond when applied (two strips together including adhesive): 5.9 mm

Notice

Check the compatibility of the area to be bonded before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car, home, office, industry, repairs etc.

Instructions

The surfaces on which the tape is applied must be free of grease, dust, loose particles and moisture. The application temperature must be at least 20 °C. Peel off the protective film from the adhesive surface of the tape and apply the tape to the surface with pressure. For the best possible adhesion, apply constant pressure for a few minutes and avoid placing any load on the tape for approx. 2 hours. Adhesion can be improved by warming the pieces of tape to 60-80 °C for approx. 2 minutes. Then press the two joining pieces together. To separate the two pieces (disengaging), lift a section of the tape on one side.

Design

Self-adhesive, Self-locking

Adhesive base

Synthetic natural rubber

Material

Polyphenylene

Type of adhesive

Synthetic natural rubber

Colour

Black

Length

3 m

Width

25 mm

Thickness

3.1 mm

Min./max. temperature resistance

-30 to 93 °C

Shelf life from production/conditions

24 Month / cool and dry storage area, no exposure to sunlight, 10°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information