Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Intermediate wall lock

Intermediate wall lock
INTMEDWLLOK-(2400-2700MM)

Art.-no. 071392 200

EAN 4052703418558

Individual price display after login
Intermediate wall lock

Art.-no. 071392 200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for blocking the load on the load surface
  • By using several intermediate wall locks, the load surface can be divided into different zones

  • Material: Aluminium

  • Clamping element with additional slip protection
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Positive locking

  • Can be used only for horizontal securing of the load

  • For pushing on and clamping on tailboard or on tarp frame

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information