Inverter welder EWI 160
SPAWARKA INWERTOROWA EWI 160
Art.-no. 5997560540
EAN 4057709609184
Register now and access more than 125,000 products
Power supply 16 A
Need 16 A current for max. performance.
Hot start, idling voltage boost:
This function allows for arc ignition during first contact of the electrode with material. Significantly improves later phases of the welding process. After starting the welding process, the voltage drops to the proper current set by the operator.
Anti-stick:
Carefully drag electrode away in case it sticks to the material. Not possible to weld the electrode to the material (permanent bond with the surface)
Protection level IP 21
Guideline value for welding current to be set: Electrode core wire dia. x 40 amps
TIG welding
shielding gas — ARGON 100%
Datasheets(X)
Product weight (per item) | 4550.000 g |