Jacket Moon Start Up 27 women's
Jacket Moon Start Up 27 women's
WÜRTH SUP27 JACKET MOON WOMEN BLACK XS
MODYF
Art.-no. M411890010
EAN 4255830490804
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | XS |
Material | 100% polyester |
Fabric weight per m2 | 160 g |
Padding | 100% polyester |
Washable at | 30°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |