Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Japanese hand saw Ryoba

Japanese hand saw, Ryoba saw
JAPSAW-RYOBA-L240MM

Art.-no. 0695932150

EAN 4024835593571

Individual price display after login
Japanese hand saw Ryoba

Art.-no. 0695932150

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Combined saw with trapezoidal toothing for cross cuts and triangular toothing for longitudinal cuts

Extremely precise and clean cuts


This saw cuts only on the pull stroke. As a result, the saw blade can be considerably thinner and harder.



Long service life


Laser-hardened steel saw blades ground razor-sharp.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal saw for workshop and fitting tasks, also ideal for mortise and tenon joints

Working length

240 mm

Blade thickness

0.4 mm

Spare parts for this product:
Saw blade For Japanese hand saw

SAWBLDE-JAPSAW-RYOBA

Ensures fatigue-free cutting without excessive force
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information