Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Jigsaw blade, construction, curved cut, two stars for wood with nails and non-ferrous base metal

Jigsaw blade 2S for wood w nails, curved cutting
JIGSAWBLDE-CNST-5PCS-50/2,5

Art.-no. 061505025

EAN 4038898410904

Individual price display after login
Jigsaw blade, construction, curved cut, two stars for wood with nails and non-ferrous base metal

Art.-no. 061505025

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality jigsaw blade for higher demands. Particularly suitable to fast curved cuts in e.g. non-ferrous base metals
  • Ideal for fast curved cuts

  • For use with jigsaws with T shank holder
Notice

Further technical information can be found on the product packaging.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Particularly suitable for:


  • Wood with nails, material thicknesses 3-20 mm

  • Non-ferrous base metals, material thickness 3-12 mm


Suitable for:


  • Thin sheet metal, material thickness 3-12 mm

  • Aluminium, material thickness 3-12 mm

  • PVC, material thickness 3-20 mm

Working length

53 mm

Min./max. material thickness

3-20 mm

Teeth spacing

2.5 mm

Especially suitable for

Timber with nails, Non-ferrous heavy metal

Suitable for

Thin sheet metals, Aluminium, PVC

Number of pieces

5 PCS

Jigsaw-blade connection type

T shank

Length

77 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information