Jigsaw blade, construction, two stars for insulating material
Jigsaw blade 2S for insulating material
JIGSAWBLDE-CNST-5PCS-155
Register now and access more than 125,000 products
- Serrated edge ensures straight and tear-free cuts with little effort in insulating material (polystyrene) and PVC
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 155 mm |
Especially suitable for | Isulating material |
Suitable for | PVC |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 180 mm |