Joint cord FP
Joint cord FP
JNTCORD-FP-D30MM-L20M
Art.-no. 5898000530
EAN 4062856439799
Register now and access more than 125,000 products
Mineral fibre sealing cord for fire-retardant sealing of linear joints
- Joint width 10-55 mm
- A1 fire rating
- Very quick and easy to install
- No additional products are required
- Fire resistance classes up to EI 180
When used to create seals with a fire resistance rating, comply with the ETA 19/0668 certification and assembly instructions.
Würth ETA 19/0668
Datasheets(X)
Fire protection for linear construction joints in rigid walls and ceilings. Minimum application thickness: 100 mm for walls and 150 mm for ceilings.
The application surface must be dry and free from dust and grease. Position the sealing cord. Insert and press in the cord in a horizontal and vertical direction. Insert and press in any additional layers so that there are no unfilled spaces.
For single-layer application, the ends of any two consecutive cords must overlap by at least 10 cm. For multilayer application, the ends of two consecutive cords do not need to overlap, but the joints should be staggered by 50 cm.
Number of rolls | 1 PCS |
Length of roll | 20 m |
Diameter | 30 mm |
Min./max. joint width | 17-27 mm |
Length | 20 m |
Ultraviolet resistance | Yes |
Building material class | A1 - Non-flammable |
Volumetric weight | 260 kg/m³ |
Colour | Grey white |
Shelf life from production | 10 Years |