Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

KNS 9-150-E fillet weld grinder

KNS 9-150-E fillet weld grinder
FILTWELDGRND-EL-(KNS9-150-E)

Art.-no. 57061111

EAN 4056807773483

Individual price display after login
KNS 9-150-E fillet weld grinder

Art.-no. 57061111

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely flat fillet weld grinder with constant speeds under load. Ideal for use in hard-to-reach places, such as weld seams in metal construction, fillet welds on railings and in container construction.

High degree of flexibility


Replaceable stainless steel flange allows the use of 150 mm discs as well as 125 mm segmented grinding discs.



6-stage speed control


Allows the user to adjust the speed to the respective application.



Protective hood adjustable without tools


Protective hood adjustable without tools saves time.



Dual reduction gear


Ensures high-torque and effective work.



Soft start and restart protection


Provides increased protection to the user.



Long service life


Patented dust protection, low-maintenance belt drive and robust planetary gearbox increase the service life of the machine.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Power input

950 W

Min./max. idle speed

660-4650 rpm

Washer diameter

150 mm

Thread type x spindle-thread diameter

M14

Max. thickness of the application tool

6 mm

Max. thickness of the application tool when using a clamping groove nut

3 mm

Weight of machine

2.7 kg

Cable length

4 m

Protection class

Protection class II/protective insulation

RoHS-compliant

Yes

KNS 9-150-E fillet weld grinder including:
1 x
Face wrench, straight for angle grinders with M14 spindle thread

FCEWRNCH-SR

Quantity: 1 x
1 x
Quantity: 1 x
1 x
Protective hood

SP-GUARDCAP

Quantity: 1 x
Clamping nut
1 x
Clamping nut

SP-(CLAMPING-NUT)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hard-pressed compact fleece disc

SNDDISC-FLC-FN-HRDN7-3-BR22,23-D125

For direct use on speed-controllable angle and fillet seam grinders; offers a uniform finish without damaging the surface at a defined roughness.
x 6 pcs
Hard-pressed compact fleece disc

SNDDISC-FLC-MED-HRDN8-3-BR22,23-D125

For direct use on speed-controllable angle and fillet seam grinders; offers a uniform finish without damaging the surface at a defined roughness.
x 6 pcs
Hard-pressed compact fleece disc

SNDDISC-FLC-VFN-HARDN5-6-BR22,23-D125

For direct use on speed-controllable angle and fillet seam grinders; offers a uniform finish without damaging the surface at a defined roughness.
x 6 pcs
Hard-pressed compact fleece disc

SNDDISC-FLC-FN-HARDN7-6-BR22,23-D125

For direct use on speed-controllable angle and fillet seam grinders; offers a uniform finish without damaging the surface at a defined roughness.
x 6 pcs
Hard-pressed compact fleece disc

SNDDISC-FLC-FN-HARDN7-3-BR25,4-D150

For direct use on speed-controllable angle and fillet seam grinders; offers a uniform finish without damaging the surface at a defined roughness.
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information