Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Kataba folding saw

Folding Kataba saw
JAPSAW-KATABA-FLD-L250MM

Art.-no. 5760051008

EAN 4052712297663

Individual price display after login
Kataba folding saw

Art.-no. 5760051008

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Japanese hand saw with high-quality plastic handle

Fine-toothed saw, without back



Folding saw blade


Saves space effectively and protects the toothing



Inductively hardened toothing


Extremely sharp, high stability



Extremely flexible saw blade


For working in hard-to-reach places



Delivered in plastic case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for cutting to length and for deep cuts

Sheet length

250 mm

Length (opened out)

580 mm

Blade thickness

0.5 mm

Material of handle

Plastic

Spare parts for this product:
Saw blade for Kataba folding saw

SAWBLDE-JAPSAW-F.5760051008

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information